Motion
206042

ANSELL
206042

206042
Mi Item #08697760
MFR #206042
Price$8.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
206042

206042
Mi Item #08697760
MFR #206042

Mfr description
206042 HYFLEX 11900 VEND PACK SIZE 6, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.79/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Coating Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)