Specifications
Dimensions
- Glove SizeXXXL or Size 12
Details
- Coating MaterialPolyurethane
- ColorGrey, White
- Lining MaterialHPPE - Polyurethane, Nylon, Spandex
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)