Motion
284073

ANSELL
284073

284073
Mi Item #08697831
MFR #284073
Price$5.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
284073

284073
Mi Item #08697831
MFR #284073

Mfr description
284073 HYFLEX 11600 VEND PACK BLK SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    Polyurethane
  • Color
    Black
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)