Motion
284738

ANSELL
284738

284738
Mi Item #08697882
MFR #284738
Price$4.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
284738

284738
Mi Item #08697882
MFR #284738

Mfr description
284738 HYFLEX 48101 VEND PACK SIZE 10,0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.37/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    Polyurethane
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)