Motion
37-501/6.5

ANSELL
37-501/6.5

AlphaTec® Chemical Resistant Glove - Size XS or Size 6, Nitrile, Gauntlet Cuff, Blue
MI ITEM #08697893
MFR #37-501/6.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37-501/6.5

AlphaTec® Chemical Resistant Glove - Size XS or Size 6, Nitrile, Gauntlet Cuff, Blue
MI ITEM #08697893
MFR #37-501/6.5

Mfr description
37501065 VERSATOUCH 37-501/6,5
  • Open cuffs for better ventilation ,helping to keep the hands cooler
  • Suitable for contact with food products
  • Good dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Features & Benefits
    • Open cuffs for better ventilation ,helping to keep the hands cooler • Suitable for contact with food products • Good dexterity
  • Liner Color
    Blue
  • Material
    Nitrile
  • Supported Or Unsupported
    Unsupported

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)