Motion
284867

ANSELL
284867

284867
MI ITEM #08697912
MFR #284867
Price$5.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
284867

284867
MI ITEM #08697912
MFR #284867

Mfr description
284867 HYFLEX 11600 VEND PACK BLACK SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.83/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5

Details

  • Coating Material
    Polyurethane
  • Color
    Black
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)