1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
256249
Chemical Resistant Glove - Size M or Size 8, 15.0000 in, 380 mm Length
MI ITEM #
08698125
MFR #
256249
Price
$12.17
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Chemical Resistant Gloves
ANSELL 256249
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
256249
Chemical Resistant Glove - Size M or Size 8, 15.0000 in, 380 mm Length
MI ITEM #
08698125
MFR #
256249
Mfr description
256249 ALPHATEC 58435 SIZE 8, 0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.17
/pr
Add to Cart
Specifications
Dimensions
Glove Size
M or Size 8
Length
15.0000 in, 380 mm
Thickness
17 mil, 0.43 mm
Details
Material Type
Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items