Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialFoam Nitrile
- ColorBlack, Grey
- Lining MaterialNylon, Spandex
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)