Motion
11840110-VEND

ANSELL
11840110-VEND

11840110-VEND
Mi Item #08698156
MFR #11840110-VEND
Price$7.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11840110-VEND

11840110-VEND
Mi Item #08698156
MFR #11840110-VEND

Mfr description
11840110-VEND HYFLEX 11840 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.22/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black, Grey
  • Lining Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)