Overview
Mfr description
11927060-VEND HYFLEX 11927 VEND PACK SIZ
Specifications
- Glove SizeXS or Size 6
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane
- ColorBlack, Grey
- Coating MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data