Motion
11-927-11-VENDING

ANSELL
11-927-11-VENDING

11-927-11-VENDING
MI ITEM #08698168
MFR #11-927-11-VENDING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-927-11-VENDING

11-927-11-VENDING
MI ITEM #08698168
MFR #11-927-11-VENDING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Material
    Nitrile
  • Color
    Black, Grey
  • Lining Material
    HPPE - Polyurethane
  • Material Type
    Knit Gloves - Coated

Overview

Mfr description
11927110-VEND HYFLEX 11927 VEND PACK SIZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought