Motion
88356080-VEND

ANSELL
88356080-VEND

Chemical Resistant Glove - Size S or Size 7, 12.0000 in, 305 mm Length, Blue
Mi Item #08698190
MFR #88356080-VEND
Price$2.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
88356080-VEND

Chemical Resistant Glove - Size S or Size 7, 12.0000 in, 305 mm Length, Blue
Mi Item #08698190
MFR #88356080-VEND

Mfr description
88356080-VEND ALPHATEC 88356 VEND PACK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    12.0000 in, 305 mm
  • Thickness
    16.9 mil, 0.43 mm

Details

  • Additional Details
    Unsupported, Unlined, FDA Compliant, Chlorinated
  • Application
    Food Processing, Chemical Handling, Fruit And Vegetable Processing, Janitorial Use
  • Coating Material
    Natural Rubber
  • Coating Outer Shell Material
    Natural Rubber
  • Color
    Blue
  • Cuff Style
    Straight
  • Duty Type
    Light
  • EN388
    X010X
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Fishscale
  • Hand Type
    Pair
  • Latex Free
    No
  • Liner Color
    Blue
  • Lining Material
    Unlined
  • Material Type
    Natural Rubber Latex
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    CE 0493, EN 388, 2016 +A1, 2018 X010X, EN ISO 21420, 2020, EN ISO 374-1, 2016 Type B KPT, EN ISO 374-5, 2016, FDA 21 CFR 177.2600
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Fishscale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)