Motion
70765090-VEND

ANSELL
70765090-VEND

70765090-VEND
Mi Item #08698195
MFR #70765090-VEND
Price$42.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
70765090-VEND

70765090-VEND
Mi Item #08698195
MFR #70765090-VEND

Mfr description
70765090-VEND ACTIVARMR 70765 VEND PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.52/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.6400 to 10.8200 in, 245 to 275 mm
  • Men'S Size
    9 | 10 | 11

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Leather
  • Cuff Type
    Knit Wrist
  • Description
    Advanced cut-resistant safety gloves, featuring premium leather for superior grip
  • Description Keyword
    Leather Palm
  • Duty Type
    Medium Duty
  • EN388
    EN388 4X43D
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Leather Palm
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Leather Type
    Leather
  • Lining Material
    Acrylic, Aramid, Nylon
  • Manufacturer Catalog Number
    70-765
  • Material
    Leather
  • Material Type
    Acrylic, Aramid, Nylon
  • Product Types
    Work Gloves
  • Protection Type
    Cut and Heat Resistant
  • Series
    ActivArmr
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)