Motion
80600090-VEND

ANSELL
80600090-VEND

80600090-VEND
Mi Item #08698200
MFR #80600090-VEND
Price$27.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80600090-VEND

80600090-VEND
Mi Item #08698200
MFR #80600090-VEND

Mfr description
80600090-VEND ACTIVARMR 80600 VEND PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.27/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9.8400 to 11.4100 in, 250 to 290 mm
  • Men'S Size
    8 | 9 | 10

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Natural Rubber Latex
  • Cuff Type
    Knit Wrist
  • Description
    ActivArmr 80-600 abrasion-resistant gloves with natural rubber latex coating and aramid knitted liner.
  • Description Keyword
    Palm Coated
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Lining Material
    Aramid
  • Manufacturer Catalog Number
    80-600
  • Material
    Aramid
  • Material Type
    Aramid
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    ActivArmr
  • Type
    Palm Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)