Motion
70215080-VEND

ANSELL
70215080-VEND

70215080-VEND
Mi Item #08698212
MFR #70215080-VEND
Price$14.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
70215080-VEND

70215080-VEND
Mi Item #08698212
MFR #70215080-VEND

Mfr description
70215080-VEND HYFLEX 70215 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.22/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.0500 in, 230 mm
  • Men'S Size
    8

Details

  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Coating Coverage
    Uncoated
  • Cuff Type
    Knit Wrist
  • Description
    Launderable A2/ EN ISO B cut protection made with Kevlar liner
  • Description Keyword
    Kevlar
  • Duty Type
    Light Duty
  • EN388
    EN388 144XB
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    70-215
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)