Overview
Mfr description
97013080-VEND ACTIVARMR 97013 HI-VIZ MD
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Lining MaterialFiberglass, Polyester
- ColorOrange
- Coating MaterialPolyurethane;Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data