Motion
91225080

ANSELL
91225080

Disposable Sterile Cleanroom Glove - M Size, Latex, Fingertip Textured Surface, Powder-Free, 0.22 mm, 8.6 mil Thick, Natural Color
MI ITEM #08698287
MFR #91225080
Price$621.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
91225080

Disposable Sterile Cleanroom Glove - M Size, Latex, Fingertip Textured Surface, Powder-Free, 0.22 mm, 8.6 mil Thick, Natural Color
MI ITEM #08698287
MFR #91225080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$621.15/each

Specifications

Dimensions

  • Finger Thickness
    9.1 mil
  • Glove Size
    M
  • Length  
    11.5000 in, 292 mm
  • Palm Thickness - Imperial
    8.7 mil
  • Thickness
    8.6 mil, 0.22 mm

Details

  • Application
    Aseptic Filling and Labelling, Blending, Compounding Solids and Liquids, Sample Taking and Processing, Transferring Liquids and Solids
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Straight
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    No
  • Grade
    Cleanroom
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Hand Specific
  • Latex Free
    No
  • Manufacturer Catalog Number
    91225080
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    Accutech
  • Product Types
    Glove
  • Standards Met
    AS/NZS 4179, ASTM D3577, ASTM D7160, EN 556, EN ISO 21420:2020, EN ISO 374-1:2016 Type B (LPT), EN ISO 374-5:2016, ISO 10282, ISO 11193, ISO 13485, ISO 14001
  • Sterile Gloves
    Sterile
  • Surface Finish
    Fingertip Textured

Overview

Mfr description
91225080 ACCUTECH 91225 SIZE 8, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought