Overview
Mfr description
58128070 ALPHATEC 58128 SIZE 7, 0
- The first ergonomically certified chemical glove
- Provides quantifiable ergonomic benefits to the wearer
- Delivers high-performance musculoskeletal support
- Conforms to the shape of the wearer’s hand enabling natural movement
- Maximizes worker productivity by minimizing hand fatigue and discomfort
- Reduces the risk of ergonomic injury caused by prolonged or repetitive manual tasks
Specifications
- SizeSIZE 7,0
- Country of OriginThailand
- ColorWhite
- DescriptionAlphaTec® 58-128, Light Duty, White, Nylon, Supported, Grey, Nitrile, Straight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data