Motion
58128090

ANSELL
58128090

AlphaTec Glove Accessories - Size 9, 280 mm Length, White
MI ITEM #08698292
MFR #58128090
List Price$13.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
58128090

AlphaTec Glove Accessories - Size 9, 280 mm Length, White
MI ITEM #08698292
MFR #58128090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.48/pr for your price

Overview

Mfr description
58128090 ALPHATEC 58128 SIZE 9, 0
  • The first ergonomically certified chemical glove
  • Provides quantifiable ergonomic benefits to the wearer
  • Delivers high-performance musculoskeletal support
  • Conforms to the shape of the wearer’s hand enabling natural movement
  • Maximizes worker productivity by minimizing hand fatigue and discomfort
  • Reduces the risk of ergonomic injury caused by prolonged or repetitive manual tasks

Specifications

  • Numeric Size
    9,0
  • Glove Size
    9
  • Country of Origin
    Thailand
  • Length
  • Color
    White
  • Grip Pattern
    Ansell Grip™ Technology
  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 3
  • FDA Approved
    No
  • Standards Met
    CE Number|EN ISO 374-1:2016|EN 374:2003|EN 388:2003|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016||EN ISO 374-5:2016|Food
  • Liner Material
    Nylon
  • Duty Type
    Light Duty
  • Liner Color
    White
  • Manufacturer Catalog Number
    58128090
  • Harmonization Code
    6116.10.6500
  • EN388
    2121A
  • Cuff Style
    Straight
  • Industry Use
    Automotive Aftermarket|Machinery and Equipment|Metal fabrication|Chemical
  • Application
    Molding|Maintenance|Paint Shop|Machining|Paint Shop|Product protection|Machining|Warehousing|Lab and R&D
  • Package Quantity
    12 polybags/carton, 12 pairs/polybag
  • Latex Free
    Yes
  • Applications
    Applying sealers, touching up|Press injection molding|Equipment repair & maintenance|Assembling and mounting components|Painting or cleaning tools or robots|Final assembly|Metalwork, glass processing |Assembly & inspection of components|Warehousing of raw materials|Testing
  • Features & Benefits
    • The first ergonomically certified chemical glove • Provides quantifiable ergonomic benefits to the wearer • Delivers high-performance musculoskeletal support • Conforms to the shape of the wearer’s hand enabling natural movement • Maximizes worker productivity by minimizing hand fatigue and discomfort • Reduces the risk of ergonomic injury caused by prolonged or repetitive manual tasks
  • Size
    SIZE 9,0
  • Coating Material
    Nitrile
  • Protection Type
    Ergonomic Protection|Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text