Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
58128100

AlphaTec Glove Accessories - Size 10, 280 mm Length, White
Mi Item #08698293
MFR #58128100

Mfr description
58128100 ALPHATEC 58128 SIZE 10, 0
  • The first ergonomically certified chemical glove
  • Provides quantifiable ergonomic benefits to the wearer
  • Delivers high-performance musculoskeletal support
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    280 mm
  • Numeric Size
    10,0
  • Size
    SIZE 10,0

Details

  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 3
  • Application
    Molding|Maintenance|Paint Shop|Machining|Paint Shop|Product protection|Machining|Warehousing|Lab and R&D
  • Applications
    Applying sealers, touching up|Press injection molding|Equipment repair & maintenance|Assembling and mounting components|Painting or cleaning tools or robots|Final assembly|Metalwork, glass processing |Assembly & inspection of components|Warehousing of raw materials|Testing
  • Coating Material
    Nitrile
  • Color
    White
  • Country of Origin
    Thailand
  • Cuff Style
    Straight
  • Duty Type
    Light Duty
  • EN388
    2121A
  • FDA Approved
    No
  • Features & Benefits
    • The first ergonomically certified chemical glove • Provides quantifiable ergonomic benefits to the wearer • Delivers high-performance musculoskeletal support • Conforms to the shape of the wearer’s hand enabling natural movement • Maximizes worker productivity by minimizing hand fatigue and discomfort • Reduces the risk of ergonomic injury caused by prolonged or repetitive manual tasks
  • Grip Pattern
    Ansell Grip™ Technology
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Automotive Aftermarket|Machinery and Equipment|Metal fabrication|Chemical
  • Latex Free
    Yes
  • Liner Color
    White
  • Liner Material
    Nylon
  • Manufacturer Catalog Number
    58128100
  • Package Quantity
    12 polybags/carton, 12 pairs/polybag
  • Protection Type
    Ergonomic Protection|Oil
  • Standards Met
    CE Number|EN ISO 374-1:2016|EN 374:2003|EN 388:2003|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016||EN ISO 374-5:2016|Food
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)