Motion
11425090

ANSELL
11425090

Foam Nitrile Coated Knit Glove - L or Size 9 Size, Natural Rubber Coated, Nitrile Material
MI ITEM #08698396
MFR #11425090
Price$22.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11425090

Foam Nitrile Coated Knit Glove - L or Size 9 Size, Natural Rubber Coated, Nitrile Material
MI ITEM #08698396
MFR #11425090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.95/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.86 to 10.6200 in, 225 to 270.00 mm
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Color-Coded Indicator System, Water-Based Coating, Skin-Friendly, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Anti Slip Grip
    Yes
  • Application
    Handling metal sheets and panels, Handling parts with sharp rough edges, Applying sealers, touching up, Production line support and maintenance, Loading and unloading trucks and vehicles, Product shipping transport and delivery, Maintenance, Opening furnaces draining pumps valves or lines and crackers BTX process, Lock smith
  • Coating Material
    Natural Rubber
  • Cut
    A3
  • Description
    Abrasion-resistant gloves, with color coding to ensure appropriate application
  • Description Keyword
    Abrasion resistant
  • EN388
    4 X43C
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Automotive, Chemical, Food Processing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Intercept Cut Resistance Technology Fibres
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11425090
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Cut
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-425
  • Standards Met
    ANSI/ISEA 105, EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Overview

Mfr description
11425090 HYFLEX 11425 SIZE 9, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought