Motion
11425100

ANSELL
11425100

Leather Palm Glove - XL or Size 10, Synthetic Leather
Mi Item #08698397
MFR #11425100
Price$22.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11425100

Leather Palm Glove - XL or Size 10, Synthetic Leather
Mi Item #08698397
MFR #11425100

Mfr description
11425100 HYFLEX 11425 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.95/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Manufacturer Catalog Number
    124130
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)