Motion
23200100

ANSELL
23200100

Chemical Resistant Glove - Size XL or Size 10, 12.0000 in Length, Blue
Mi Item #08698445
MFR #23200100
Price$8.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
23200100

Chemical Resistant Glove - Size XL or Size 10, 12.0000 in Length, Blue
Mi Item #08698445
MFR #23200100

Mfr description
23200100 ALPHATEC 23200 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.31/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.0000 in
  • Thickness
    65 mil, 1.65 mm

Details

  • Additional Details
    FDA Compliant, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Defeathering And Skinning, Primary Cutting, Deboning, Chemical Handling, Janitorial Use
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Blue
  • Cuff Style
    Gauntlet
  • Duty Type
    Medium
  • En 388 Abrasion Resistance Level
    Level 3
  • En 388 Cut Resistance Level
    Level 3
  • En 388 Puncture Resistance Level
    Level 3
  • EN388
    3121B
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandblast
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Latex Free
    Yes
  • Liner Color
    Blue
  • Lining Material
    Cotton
  • Material Type
    PVC
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI/ISEA 105-2024, CE 0493, Category III, EN 388, 2016 +A1, 2018 (3121B), EN ISO 21420, 2020, EN ISO 374-1, 2016 (KLT), EN ISO 374-5, 2016, REACH Compliant, FDA Compliant
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)