Motion
BD-1001-NPF

ANSELL
BD-1001-NPF

Disposable Glove - S Size, Nitrile, Fingertip Textured Surface, Powder-Free, 3.5 to 5.5 mil Thick, Black Color
Mi Item #08698448
MFR #BD-1001-NPF
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BD-1001-NPF

Disposable Glove - S Size, Nitrile, Fingertip Textured Surface, Powder-Free, 3.5 to 5.5 mil Thick, Black Color
Mi Item #08698448
MFR #BD-1001-NPF

Mfr description
BD-1001-NPF MICROFLEX BD-100N BLK D ZERO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    S
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    3.5 mil
  • Thickness
    3.5 to 5.5 mil

Details

  • Application
    Automotive, Food Service, Industrial, Medical Examination
  • Branding
    Branded
  • Color
    Black
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    BD-1001-NPF
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN ISO 21420:2020, FDA 21 CFR 177.2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)