Motion
BD-1003-NPF

ANSELL
BD-1003-NPF

Diposable Medical Exam Glove - Large Size, Nitrile, Black Color
Mi Item #08698452
MFR #BD-1003-NPF
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BD-1003-NPF

Diposable Medical Exam Glove - Large Size, Nitrile, Black Color
Mi Item #08698452
MFR #BD-1003-NPF

Mfr description
BD-1003-NPF MICROFLEX BD-100N BLK D ZERO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    3.5 mil

Details

  • Color
    Black
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Diposable Medical Exam Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)