Motion
C520

ANSELL
C520

Disposable Glove - XS Size, Neoprene, Fingertip Textured Surface, Powder-Free, 3.9 to 5.1 mil Thick, Green Color
Mi Item #08698457
MFR #C520
Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
C520

Disposable Glove - XS Size, Neoprene, Fingertip Textured Surface, Powder-Free, 3.9 to 5.1 mil Thick, Green Color
Mi Item #08698457
MFR #C520

Mfr description
C520 MICROFLEX C52X NEOGARD SIZE XS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.15/each

Specifications

Dimensions

  • Finger Thickness
    5.1 mil
  • Glove Size
    XS
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    3.9 mil
  • Thickness
    3.9 to 5.1 mil

Details

  • Application
    Assembly Of Parts, Blending, Compounding Solids and Liquids, Medical Examination, Plant Disinfection and Sanitization, Sample Taking and Processing, Transferring Liquids and Solids
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    C520
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6977, EN ISO 21420:2020, FDA 21 CFR 177.2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)