Motion
C522

ANSELL
C522

Disposable Glove - M Size, Neoprene, Textured Fingers Surface, Powder-Free, 3.9 to 5.1 mil Thick, Green Color
Mi Item #08698459
MFR #C522
Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
C522

Disposable Glove - M Size, Neoprene, Textured Fingers Surface, Powder-Free, 3.9 to 5.1 mil Thick, Green Color
Mi Item #08698459
MFR #C522

Mfr description
C522 MICROFLEX C52X NEOGARD SIZE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.15/each

Specifications

Dimensions

  • Finger Thickness
    5.1 mil
  • Glove Size
    M
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    3.9 mil
  • Thickness
    3.9 to 5.1 mil

Details

  • Application
    Assembly Of Parts, Blending, Compounding Solids and Liquids, Damp Donning, Loading Centrifuges and Chromatography Columns, Maintaining Lab Furniture and Equipment, Moderate Risk Examination Procedures, Plant Disinfection and Sanitization, Raw Material Sample Collection, Sample Taking and Processing, Standard, Transferring Liquids and Solids
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Ergonomic
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Textured Fingers
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    C522
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6977, EN ISO 21420:2020, FDA21 CFR 177-2600, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured Fingers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)