Motion
CE4-200-M

ANSELL
CE4-200-M

Disposable Non-sterile Cleanroom Glove - M Size, Latex, Smooth Surface, Powder-Free, 0.14 mm, 5.5 mil Thick, Natural Color
Mi Item #08698463
MFR #CE4-200-M
Price$87.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
CE4-200-M

Disposable Non-sterile Cleanroom Glove - M Size, Latex, Smooth Surface, Powder-Free, 0.14 mm, 5.5 mil Thick, Natural Color
Mi Item #08698463
MFR #CE4-200-M

Mfr description
CE4-200-M MICROFLEX CE4-200 SIZE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.24/each

Specifications

Dimensions

  • Finger Thickness
    7.1 mil
  • Glove Size
    M
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5.5 mil
  • Thickness
    5.5 mil, 0.14 mm

Details

  • Application
    Assembly Of Parts, Blending, Clean Room Cleaning and Preparing, Compounding Solids and Liquids, Loading Centrifuges and Chromatography Columns, Spill Or Leakage Cleanup, Transferring Liquids and Solids, Weighing and Dispensing Of Solid and Liquid Raw Materials
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Grade
    Cleanroom
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    CE4-200-M
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    EN 420, ISO 13485, ISO 4, ISO 9001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)