Motion
DF-850-M

ANSELL
DF-850-M

Disposable Glove - M Size, Polyvinyl Chloride, Smooth Surface, Powder-Free, 0.08 to 0.10 mm, 3.1 to 3.937 mil Thick, Clear Color
MI ITEM #08698498
MFR #DF-850-M
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
DF-850-M

Disposable Glove - M Size, Polyvinyl Chloride, Smooth Surface, Powder-Free, 0.08 to 0.10 mm, 3.1 to 3.937 mil Thick, Clear Color
MI ITEM #08698498
MFR #DF-850-M

Mfr description
DF-850-M MICROFLEX DF-850 DERMA FREE SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Finger Thickness
    3.9 mil
  • Glove Size
    M
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    3.1 mil
  • Thickness
    3.1 to 3.937 mil, 0.08 to 0.10 mm

Details

  • Application
    Food Processing, Healthcare, Medical Examination
  • Branding
    Branded
  • Color
    Clear
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Multi-Purpose
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    DF-850-M
  • Material
    Polyvinyl Chloride
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D5250, EN ISO 21420:2020, FDA 21 CFR 177-2600, ISO 13485, ISO 9001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)