Motion
DF-850-S

ANSELL
DF-850-S

Disposable Glove - S Size, Polyvinyl Chloride, Smooth Surface, Powder-Free, 3.1 to 3.5 mil Thick, Clear Color
Mi Item #08698499
MFR #DF-850-S
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
DF-850-S

Disposable Glove - S Size, Polyvinyl Chloride, Smooth Surface, Powder-Free, 3.1 to 3.5 mil Thick, Clear Color
Mi Item #08698499
MFR #DF-850-S

Mfr description
DF-850-S MICROFLEX DF-850 DERMA FREE SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Finger Thickness
    3.9 mil
  • Glove Size
    S
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    3.1 mil
  • Thickness
    3.1 to 3.5 mil

Details

  • Branding
    Branded
  • Color
    Clear
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Multi-Purpose
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    DF-850-S
  • Material
    Polyvinyl Chloride
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D5250, EN ISO 21420:2020, FDA 21 CFR 177-2600, ISO 13485, ISO 9001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)