Motion
DFK-608-XXL

ANSELL
DFK-608-XXL

Disposable Moisture-absorbing Flock Lining Glove - 2X-Large Size, Nitrile, Green Color
MI ITEM #08698505
MFR #DFK-608-XXL
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
DFK-608-XXL

Disposable Moisture-absorbing Flock Lining Glove - 2X-Large Size, Nitrile, Green Color
MI ITEM #08698505
MFR #DFK-608-XXL

Mfr description
DFK-608-XXL MICROFLEX DFK-608 SIZE XXL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Finger Thickness
    13 mil
  • Glove Size
    2X-Large
  • Palm Thickness - Imperial
    11.4 mil

Details

  • Color
    Green
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Moisture-absorbing flock lining Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)