Motion
DGP-350-L

ANSELL
DGP-350-L

Disposable Glove - Large Size, Latex, Natural Color
MI ITEM #08698506
MFR #DGP-350-L
List Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
DGP-350-L

Disposable Glove - Large Size, Latex, Natural Color
MI ITEM #08698506
MFR #DGP-350-L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.39/each for your price

Overview

Mfr description
DGP-350-L MICROFLEX DGP-350 DIAMOND GRIP

Specifications

  • Glove Size
    Large
  • Material
    Latex
  • Color
    Natural
  • Application
    Fully textured fingertips: For secure grip in diverse
  • Latex Free
    No
  • Food Grade
    Yes
  • Product Types
    Disposable Glove
  • Finger Thickness
    0.17 mm;6.69 mil
  • Palm Thickness - Imperial
    0.14 mm;5.51 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought