Motion
DGP-350-M

ANSELL
DGP-350-M

Disposable Glove - Medium Size, Latex, Natural Color
MI ITEM #08698507
MFR #DGP-350-M
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
DGP-350-M

Disposable Glove - Medium Size, Latex, Natural Color
MI ITEM #08698507
MFR #DGP-350-M

Mfr description
DGP-350-M MICROFLEX DGP-350 DIAMOND GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Finger Thickness
    0.17 mm;6.69 mil
  • Glove Size
    Medium
  • Palm Thickness - Imperial
    0.14 mm;5.51 mil

Details

  • Application
    Fully textured fingertips: For secure grip in diverse
  • Color
    Natural
  • Food Grade
    Yes
  • Latex Free
    No
  • Material
    Latex
  • Product Types
    Disposable Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)