Motion
DGP-350-XL

ANSELL
DGP-350-XL

Diamond Grip Plus™ Disposable Glove - X-Large Size, Latex, Powder-Free, 3.9 mil Thick, Natural Color
Mi Item #08698509
MFR #DGP-350-XL
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
DGP-350-XL

Diamond Grip Plus™ Disposable Glove - X-Large Size, Latex, Powder-Free, 3.9 mil Thick, Natural Color
Mi Item #08698509
MFR #DGP-350-XL

Mfr description
DGP-350-XL MICROFLEX DGP-350 DIAMOND GRI
  • Durable comfort is required for lasting wear.
  • Consistent grip is necessary for handling utensils on a day-to-day basis.
  • Tactile sensitivity is important when working with a number of different instruments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Finger Thickness
    0.17 mm;6.69 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.14 mm;5.51 mil
  • Thickness
    3.9 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Natural
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Material
    Latex
  • Package Quantity
    100 Per Box
  • Powder Style
    Powder-Free
  • Product Line
    "Diamond Grip Plus™"
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)