Overview
Mfr description
DGP-350-XS MICROFLEX DGP-350 DIAMOND GRI
Specifications
- Glove SizeX-Small
- MaterialNatural Rubber Latex
- ColorNatural
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness6.3 mil
- Palm Thickness - Imperial5.5 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data