Motion
EV-2050-L

ANSELL
EV-2050-L

Disposable Glove - Large Size, Latex, Natural Color
Mi Item #08698511
MFR #EV-2050-L
Price$26.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
EV-2050-L

Disposable Glove - Large Size, Latex, Natural Color
Mi Item #08698511
MFR #EV-2050-L

Mfr description
EV-2050-L MICROFLEX EV-2050 EVOLUTION ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.78/each

Specifications

Dimensions

  • Finger Thickness
    5.9 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    5.5 mil

Details

  • Application
    Food Handling
  • Color
    Natural
  • Food Grade
    Food Grade
  • Latex Free
    No
  • Material
    Latex
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)