Motion
EV-2050-M

ANSELL
EV-2050-M

Disposable Glove - M Size, Natural Rubber Latex, Fully Textured Surface, Powder-Free, 5.5 to 8.3 mil Thick, Natural Color
Mi Item #08698512
MFR #EV-2050-M
Price$30.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
EV-2050-M

Disposable Glove - M Size, Natural Rubber Latex, Fully Textured Surface, Powder-Free, 5.5 to 8.3 mil Thick, Natural Color
Mi Item #08698512
MFR #EV-2050-M

Mfr description
EV-2050-M MICROFLEX EV-2050 EVOLUTION ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.81/each

Specifications

Dimensions

  • Finger Thickness
    5.9 mil
  • Glove Size
    M
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    5.5 mil
  • Thickness
    5.5 to 8.3 mil

Details

  • Application
    Food Handling, Industrial, Laboratory Work, Medical Examination
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    EV-2050-M
  • Material
    Natural Rubber Latex
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D3578, EN ISO 21420:2020, FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)