Motion
EV-2050-XS

ANSELL
EV-2050-XS

Disposable Glove - XS Size, Latex, Fully Textured Surface, Powder-Free, 0.14 to 0.15 mm, 5.5 to 5.9 mil Thick, Natural Color
Mi Item #08698515
MFR #EV-2050-XS
Price$30.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
EV-2050-XS

Disposable Glove - XS Size, Latex, Fully Textured Surface, Powder-Free, 0.14 to 0.15 mm, 5.5 to 5.9 mil Thick, Natural Color
Mi Item #08698515
MFR #EV-2050-XS

Mfr description
EV-2050-XS MICROFLEX EV-2050 EVOLUTION O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.81/each

Specifications

Dimensions

  • Finger Thickness
    5.9 mil
  • Glove Size
    XS
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    5.5 mil
  • Thickness
    5.5 to 5.9 mil, 0.14 to 0.15 mm

Details

  • Application
    Assembly Of Parts, Moderate Risk Examination Procedures, Sample Taking and Processing, Standard, Transferring Liquids, Weighing and Dispensing Of Solid and Liquid Raw Materials
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    EV-2050-XS
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D3578, EN ISO 21420:2020, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)