Overview
Mfr description
FFE-775-S MICROFLEX FFE-775 FREEFORM EC
Specifications
- Glove SizeSmall
- MaterialNitrile
- ColorBlue
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness6.3 mil
- Palm Thickness - Imperial4.7 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data