Motion
FFE-775-XXL

ANSELL
FFE-775-XXL

Disposable Glove - 2X-Large Size, Nitrile, Blue Color
Mi Item #08698520
MFR #FFE-775-XXL
Price$23.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
FFE-775-XXL

Disposable Glove - 2X-Large Size, Nitrile, Blue Color
Mi Item #08698520
MFR #FFE-775-XXL

Mfr description
FFE-775-XXL MICROFLEX FFE-775 FREEFORM E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.99/each

Specifications

Dimensions

  • Finger Thickness
    0.16 mm;6.3 mil
  • Glove Size
    2X-Large
  • Palm Thickness - Imperial
    0.12 mm;4.7 mil

Details

  • Application
    Higher-risk clinical
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)