Motion
FFS-700-XL

ANSELL
FFS-700-XL

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #08698524
MFR #FFS-700-XL
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
FFS-700-XL

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #08698524
MFR #FFS-700-XL

Mfr description
FFS-700-XL MICROFLEX FFS-700 FREEFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Finger Thickness
    0.13 mm;5.1 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.09 mm;3.5 mil

Details

  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)