Motion
FFS-700-XS

ANSELL
FFS-700-XS

Disposable Glove - XS Size, Nitrile, Fingertip Textured Surface, Powder-Free, 3.5 to 5.5 mil Thick, Blue Color
Mi Item #08698525
MFR #FFS-700-XS
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
FFS-700-XS

Disposable Glove - XS Size, Nitrile, Fingertip Textured Surface, Powder-Free, 3.5 to 5.5 mil Thick, Blue Color
Mi Item #08698525
MFR #FFS-700-XS

Mfr description
FFS-700-XS MICROFLEX FFS-700 FREEFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Finger Thickness
    5.1 mil
  • Glove Size
    XS
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    3.5 mil
  • Thickness
    3.5 to 5.5 mil

Details

  • Application
    Assembly Of Parts, Food Processing, Moderate Risk Examination Procedures, Protection From Type I Latex Allergy, Sample Taking and Processing, Standard
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    FFS-700-XS
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN 420:2003 + A1:2009, FDA 21 CFR 177-2600, NFPA 1950:2025, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)