Overview
Mfr description
L920 MICROFLEX L92X E-GRIP MAX SIZE
Specifications
- Glove SizeX-Small
- MaterialNatural Rubber Latex
- ColorNatural
- Food GradeFood Grade
- Finger Thickness6.3 mil
- Palm Thickness - Imperial5.1 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data