Overview
Mfr description
L921 MICROFLEX L92X E-GRIP MAX SIZE S
Specifications
- Glove SizeSmall
- MaterialNatural Rubber Latex
- ColorNatural
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness6.3 mil
- Palm Thickness - Imperial5.1 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data