Motion
L922

ANSELL
L922

Disposable Glove - M Size, Natural Rubber Latex, Fingertip Textured Surface, Powder-Free, 5.1 to 6.3 mil Thick, Natural Color
Mi Item #08698563
MFR #L922
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
L922

Disposable Glove - M Size, Natural Rubber Latex, Fingertip Textured Surface, Powder-Free, 5.1 to 6.3 mil Thick, Natural Color
Mi Item #08698563
MFR #L922

Mfr description
L922 MICROFLEX L92X E-GRIP MAX SIZE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Dimensions

  • Finger Thickness
    6.3 mil
  • Glove Size
    M
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    5.1 mil
  • Thickness
    5.1 to 6.3 mil

Details

  • Application
    Automotive Aftermarket, Automotive, Fire and Rescue, Food Handling, Healthcare, Medical Examination
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    L922
  • Material
    Natural Rubber Latex
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D3578, EN ISO 21420:2020, FDA 21 CFR 177-2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)