Motion
N212

ANSELL
N212

Disposable Glove - Medium Size, Nitrile, Cobalt Color
Mi Item #08698603
MFR #N212
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N212

Disposable Glove - Medium Size, Nitrile, Cobalt Color
Mi Item #08698603
MFR #N212

Mfr description
N212 MICROFLEX N21X SIZE M (7.5-8.0)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Finger Thickness
    5.50 mm
  • Glove Size
    Medium
  • Palm Thickness - Imperial
    4.70 mm

Details

  • Application
    Food handling compliance: These latex-free exam gloves are suitable for a wide range of food-handling
  • Color
    Cobalt
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Strong Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)