Overview
Mfr description
N214 MICROFLEX N21X SIZE XL (9.5-10.0)
Specifications
- Glove SizeX-Large
- MaterialNitrile
- ColorCobalt
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness5.5 mil
- Palm Thickness - Imperial4.7 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data