Motion
N272

ANSELL
N272

Disposable Glove - Medium Size, Nitrile, Cobalt Color
Mi Item #08698618
MFR #N272
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N272

Disposable Glove - Medium Size, Nitrile, Cobalt Color
Mi Item #08698618
MFR #N272

Mfr description
N272 MICROFLEX N27X SIZE M (7.5-8.0)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Finger Thickness
    0.11 mm;4.3 mil
  • Glove Size
    Medium
  • Palm Thickness - Imperial
    0.10 mm;3.9 mil

Details

  • Color
    Cobalt
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)