Motion
N273

ANSELL
N273

Disposable Glove - Large Size, Nitrile, Cobalt Color
Mi Item #08698619
MFR #N273
Price$17.12/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N273

Disposable Glove - Large Size, Nitrile, Cobalt Color
Mi Item #08698619
MFR #N273

Mfr description
N273 MICROFLEX N27X SIZE L (8.5-9.0)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.12/bx

Specifications

Dimensions

  • Finger Thickness
    0.11 mm;4.3 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    0.10 mm;3.9 mil

Details

  • Color
    Cobalt
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)