Motion
N484

ANSELL
N484

Disposable Glove - X-Large Size, Nitrile, Orange Color
Mi Item #08698630
MFR #N484
Price$31.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N484

Disposable Glove - X-Large Size, Nitrile, Orange Color
Mi Item #08698630
MFR #N484

Mfr description
N484 MICROFLEX N48X BLAZE SIZE XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.52/each

Specifications

Dimensions

  • Finger Thickness
    0.20 mm;7.9 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.13 mm;5.1 mil

Details

  • Application
    Higher-risk clinical
  • Color
    Orange
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    High-visibility Exam Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)